
1.5A, Fast-Acting Fuse, Glass, 1/4" x 1-1/4", 250VAC
Item #: 134114
Cat #: AGC-1-1/2-R
UPC: 051712654821
Sign In or Register to view pricing and more.
Documents & Guides
1.5 Amp, Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass Endcaps, Rejection
Overview
1.5 Amp, Fast-Acting Fuse, Glass Tube, Electronic, Cartridge, 1/4 Inch x 1-1/4 Inch (63 mm x 32 mm), 250 Volt AC, Nickel-Plated Brass Endcaps, Rejection
Eaton Bussmann small dimension fuses are fast acting for maximum component protection and the fuses size helps to reject insertion of other fuse types.
Also known as: 051712654821, AGC-1-1/2-R
Specifications
| Length: | 1 1/4 in |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Material: | Glass |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Amps: | 1.500 |
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Material: | Glass |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 35, 10 kA, 1 kA |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Amps: | 1.500 |