
Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, Clear Cover
Item #: 13412
Cat #: DBHM1C
UPC: 018997776082
to view pricing and more.
Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, 1-1/2 Inch, Cubic Inches: 22, Clear Cover, Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector, Non-Metallic
Overview
Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, 1-1/2 Inch, Cubic Inches: 22, Clear Cover, Includes: (1) Duplex, (1) Decorator/GFCI Receptacle Faceplate and (1) NM Cable Connector, Non-Metallic
Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.
Also known as: 018997776082, DBHM1C
Specifications
| Color: | Clear |
| Material: | Plastic |
| Gangs: | 1 |
| Mounting: | Horizontal |
| Depth: | 1 1/2 in |
| Cubic Inches: | 22 in³ |
| Color: | Clear |
| Gangs: | 1 |
| Depth: | 1 1/2 in |
| Material: | Plastic |
| Mounting: | Horizontal |
| Cubic Inches: | 22 in³ |