BUSS AGX-8 AGX GLASS FUSE - 1/4 x 1

Item #: 134132

Cat #: AGX-8

UPC: 051712704809

to view pricing and more.
Documents & Guides
BUS AGX-8 AGX GLASS FUSE - 1/

Overview

BUS AGX-8 AGX GLASS FUSE - 1/
Also known as: 051712704809, AGX-8

Specifications

Diameter: 6 mm
Speed: Fast Acting
Type: Fuse, Electronic
Material: Glass
Volts AC: 250
Length: 25 mm
Amps: 8
Diameter: 6 mm
Type: Fuse, Electronic
Volts AC: 250
Amps: 8
Speed: Fast Acting
Material: Glass
Length: 25 mm