Breaker, 20A, 1P, 120V, 10 kAIC, Type QPF GFCI

Item #: 1341362
Cat #: QF120A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 1-Pole, Type QPF, Self Test, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.

Overview

20 Amp, 1-Pole, Type QPF, Self Test, Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC.
Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system
Also known as: QF120A

Specifications

Amps: 20
Poles: 1
Volts AC: 120/240
Family / Style: QP
Interrupt Rating AC: 10 kA
Amps: 20
Volts AC: 120/240
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: QP

Customer Reviews

No reviews for this product
(0)