Bare Copper, Hard Drawn, 2 AWG, Stranded, Cut to Length

Item #: 1341487

Cat #: BAREHD2STR-CUT

UPC:

to view pricing and more.
Documents & Guides
Bare Copper, Hard Drawn, 2 AWG, Stranded, Cut to Length

Overview

Bare Copper, Hard Drawn, 2 AWG, Stranded, Cut to Length

Bare copper wires are the most common type of wire used for grounidng. All electrical devices must be grounded. In the event of a fault, grounding provides a safe pathway for electricity to travel. The current passes back to the ground or earth.

Also known as: BAREHD2STR-CUT

Specifications

Length: Cut to Length
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Material: Hard Drawn Copper
Length: Cut to Length
Volts AC: 600
Stranding: Stranded
Gauge: 2 AWG
Conductors: 1
Material: Hard Drawn Copper