SO Portable Cord, 14/5, Copper, Black, Cut to Length

Item #: 1341706

Cat #: SO145BLK-CUT

UPC:

to view pricing and more.
Documents & Guides
SO Portable Cord, 14 AWG, 5 Conductor, Copper, Black, Cut to Length

Overview

SO Portable Cord, 14 AWG, 5 Conductor, Copper, Black, Cut to Length

SO cord is a cable with multiple conductors manufactured for the purpose of electrical power connections requiring flexibility. So cord is a multi-conductor power cable that can be operated both inside and outside environments. Common applications include wiring for industrial machinery, enormous appliances, heavy-duty tools, motors, and temporary electrical power and lighting for construction sites

Also known as: SO145BLK-CUT

Specifications

Conductors: 5
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Gauge: 14 AWG
Conductors: 5
Color: Black
Volts AC: 600
Material: Copper
Length: Cut to Length
Gauge: 14 AWG