SO Portable Cord, 16/8, Copper, Black, Cut to Length

Item #: 1341713

Cat #: SO168BLK-CUT

UPC:

to view pricing and more.
Documents & Guides
SO Portable Cord, 16 AWG, 8 Conductor, Copper, Black, Cut to Length

Overview

SO Portable Cord, 16 AWG, 8 Conductor, Copper, Black, Cut to Length

SO cord is a cable with multiple conductors manufactured for the purpose of electrical power connections requiring flexibility. So cord is a multi-conductor power cable that can be operated both inside and outside environments. Common applications include wiring for industrial machinery, enormous appliances, heavy-duty tools, motors, and temporary electrical power and lighting for construction sites

Also known as: SO168BLK-CUT

Specifications

Material: Copper
Color: Black
Length: Cut to Length
Conductors: 8
Volts AC: 600
Gauge: 16 AWG
Material: Copper
Length: Cut to Length
Volts AC: 600
Color: Black
Conductors: 8
Gauge: 16 AWG