SO Portable Cord, 4/5, Black, Cut to Length

Item #: 1341722

Cat #: SO45BLK-CUT

UPC:

to view pricing and more.
Documents & Guides
(4) 5 AWG Conductors, SO type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, Cut to Length, HD, O.D.: 1.015". Non UL Listed.

Overview

(4) 5 AWG Conductors, SO type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, Cut to Length, HD, O.D.: 1.015". Non UL Listed.
Also known as: SO45BLK-CUT

Specifications

Jacket: Rubber
Gauge: 4 AWG
Material: Copper
Color: Black
Length: Cut to Length
Volts AC: 600
Conductors: 4
Jacket: Rubber
Material: Copper
Length: Cut to Length
Conductors: 4
Gauge: 4 AWG
Color: Black
Volts AC: 600