2 AWG DLO Cable, Copper, Cut to Length

Item #: 1341739

Cat #: DLO2-CUT

UPC:

to view pricing and more.
Documents & Guides
2 AWG DLO Cable, Copper, Cut to Length

Overview

2 AWG DLO Cable, Copper, Cut to Length

Diesel locomotive cable (DLO) is a flexible cable with a dual-extruded product consisting of ethylene propylene rubber (EPR) insulation and a thermoset chlorinated polyethylene rubber (TS-CPE) jacket. DLO comes with tinned copper Class I stranded conductors. The voltage rating for DLO cable is 2000 volts. DLO cable is suitable for use in conduit, ducts, troughs and electrical tray. It can be used in wet or dry areas.

Also known as: DLO2-CUT

Specifications

Material: Copper
Color: Black
Length: Cut to Length
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Material: Copper
Length: Cut to Length
Volts AC: 600
Color: Black
Gauge: 2 AWG
Conductors: 1