Soft Starter, 200-525VAC, 120VAC Control, 145A, Internally Bypassed

Item #: 1341743

Cat #: QL21B145DA1

UPC: 412348722498

to view pricing and more.
Documents & Guides
Soft Starter, ASTAT XL, 200 - 525 Volt AC, 120/240 Volt AC Control, 145 Amp, Internally Bypassed

Overview

Soft Starter, ASTAT XL, 200 - 525 Volt AC, 120/240 Volt AC Control, 145 Amp, Internally Bypassed
Also known as: 412348722498, QL21B145DA1

Specifications

Phase: 3
Type: Soft Starter
Volts DC: 600
Amps: 145
Volts AC: 600
Volts AC Control: 120/240
Volts AC Range: 200 - 525
Phase: 3
Volts DC: 600
Volts AC: 600
Volts AC Range: 200 - 525
Type: Soft Starter
Amps: 145
Volts AC Control: 120/240