Center-Mount Shelves Solid, 19.00x22.00, Black, Steel

Item #: 1341745

Cat #: ECMS1922

UPC: 783510132736

to view pricing and more.
Center-Mount Shelves mount to the front of open frame rack supporting monitors and computers. This Center-Mount Shelves Solid, ECMS1922 item measures 19.00x22.00 inches with a material of Steel colored Black.

Overview

Center-Mount Shelves mount to the front of open frame rack supporting monitors and computers. This Center-Mount Shelves Solid, ECMS1922 item measures 19.00x22.00 inches with a material of Steel colored Black.

The Center-Mount Steel Shelves mount to the front of an open-frame rack. These convenvient shelves are ideal for supporting monitors or computers. They are designed to evenly distribute load across the rack, causing less stress and strain on the rack itself. Please note the load rating is 100 lb. (45.4 kg)

Also known as: 783510132736, ECMS1922

Specifications

Color: Black
Width: 19 in
Material: Steel
Depth: 22 in
Height: 3.500 in
Finish: Powder Coated
Color: Black
Material: Steel
Height: 3.500 in
Width: 19 in
Depth: 22 in
Finish: Powder Coated