Black Padded Suspenders - 2" Strap

Item #: 1342092
Cat #: 5122
UPC: 084298512209
Sign In or Register to view pricing and more.
Documents & Guides
Padded Suspenders, Strap Width: 2", Color: Black. (Replaces YD2PS)

Overview

Padded Suspenders, Strap Width: 2", Color: Black. (Replaces YD2PS)
The 5122 is a premium padded construction suspender. They are fully adjustable and attach securely to your work belt with hook-and-loop fastening straps.
Also known as: 084298512209, 5122

Specifications

Width: 2 in
Color: Black
Type: Suspenders
Width: 2 in
Type: Suspenders
Color: Black

Customer Reviews

No reviews for this product
(0)