This product has been discontinued.

6" PVC 11-1/4° Elbow, 60" Radius, DB-120, Gray, Bell End
Item #: 1342232
Cat #: PH3IR
UPC: 034481217985
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
6 Inch PVC 11-1/4 Degree Sweep Elbow, 60 Inch Radius, Gray, Bell End, Type DB-120
Overview
6 Inch PVC 11-1/4 Degree Sweep Elbow, 60 Inch Radius, Gray, Bell End, Type DB-120
Also known as: 034481217985, PH3IR
Specifications
| Color: | Gray |
| Material: | PVC |
| Diameter: | 6 in |
| Angle: | 11 1/4° |
| Sweep Radius: | 60 in |
| Type: | DB-120 |
| Color: | Gray |
| Diameter: | 6 in |
| Sweep Radius: | 60 in |
| Material: | PVC |
| Angle: | 11 1/4° |
| Type: | DB-120 |