3" PVC 45° Elbow, 36" Radius, DB-120, Gray, Bell End

Item #: 1342235

Cat #: PH7FL

UPC: 034481218418

to view pricing and more.
Documents & Guides
No Documents Available
3 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-120

Overview

3 Inch PVC 45 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-120
Also known as: 034481218418, PH7FL

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 45°
Sweep Radius: 36 in
Type: DB-120
Diameter: 3 in
Material: PVC
Sweep Radius: 36 in
Color: Gray
Angle: 45°
Type: DB-120