3" PVC 90° Elbow, 24" Radius, DB-120, Gray

Item #: 1342237

Cat #: PH9DL

UPC: 034481218739

to view pricing and more.
Documents & Guides
3 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Type DB-120, Gray

Overview

3 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Type DB-120, Gray
Also known as: 034481218739, PH9DL

Specifications

Diameter: 3 in
Color: Gray
Material: PVC
Angle: 90°
Sweep Radius: 24 in
Type: DB-120
Diameter: 3 in
Material: PVC
Sweep Radius: 24 in
Color: Gray
Angle: 90°
Type: DB-120