This product has been discontinued.

3" PVC 11-1/4° Elbow, 36" Radius, DB-120, Gray, Bell End
Item #: 1342239
Cat #: PH3FL
UPC: 034481217923
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
3 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-120
Overview
3 Inch PVC 11-1/4 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-120
Also known as: 034481217923, PH3FL
Specifications
| Diameter: | 3 in |
| Color: | Gray |
| Material: | PVC |
| Angle: | 11 1/4° |
| Sweep Radius: | 36 in |
| Type: | DB-120 |
| Diameter: | 3 in |
| Material: | PVC |
| Sweep Radius: | 36 in |
| Color: | Gray |
| Angle: | 11 1/4° |
| Type: | DB-120 |