10 AWG THHN/THWN-2 Stranded Copper, Blue/White, 2500'

Item #: 134237

Cat #: THHN10STRBLUWHT2500RL

UPC:

to view pricing and more.
Documents & Guides
10 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue w/ White Stripe, 2500 Foot Reel.

Overview

10 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue w/ White Stripe, 2500 Foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: THHN10STRBLUWHT2500RL

Specifications

Gauge: 10 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Blue/White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Jacket: PVC
Color: Blue/White
Conductors: 1
Package Type: Reel
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded