Cable, Pre-Wired, 20 Conductor, 22 AWG, 10m, (32.8')

Item #: 1342477

Cat #: 1492-CABLE100X

UPC: 611320306415

Sign In or Register to view pricing and more.
Documents & Guides
Pre-wired Cable, for Standard 1756, 16 Point, I/O Module, 20 Conductors, 22AWG, with 1756-TBNH Connectors, IFM 20-Pin, Connector, 10 Meter, (32.8 Foot)

Overview

Pre-wired Cable, for Standard 1756, 16 Point, I/O Module, 20 Conductors, 22AWG, with 1756-TBNH Connectors, IFM 20-Pin, Connector, 10 Meter, (32.8 Foot)

Allen-Bradley® Bulletin 1492 I/O Wiring Systems include interface modules and cables that connect through pre-wired cables to digital and analog I/O. Catalog item 1492-CABLE010X is from Rockwell Automation®.

Also known as: 611320306415, 1492-CABLE100X

Specifications

Conductors: 20
Family / Style: 1492
Type: Pre-Wired Cable
Length: 10 m
Gauge: 22 AWG
Conductors: 20
Type: Pre-Wired Cable
Gauge: 22 AWG
Family / Style: 1492
Length: 10 m