Servo Motors, 480VAC, 165mm Size, F Winding, 4500RPM, 24VDC Brake

Item #: 1342522

Cat #: VPL-B1652F-QJ14AA

UPC: 889508125787

to view pricing and more.
Documents & Guides
Servo Motors, VPL Low Inertia, 480 Volt AC, 165 mm Bolt Circle Frame Size, 2 Magnet Stacks, F Winding, 4500 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated, High Resolution Encoder, Keyed Shaft, SpeedTec, Right Angle DIN Connector, 325° Rotatable, 24 Volt DC Holding Brake

Overview

Servo Motors, VPL Low Inertia, 480 Volt AC, 165 mm Bolt Circle Frame Size, 2 Magnet Stacks, F Winding, 4500 RPM Rated Speed, 23 bit Single-Turn, 12 bit Multi-Turn, and 12 bit Secondary Channel SIL2 Pl(d) Safety Rated, High Resolution Encoder, Keyed Shaft, SpeedTec, Right Angle DIN Connector, 325° Rotatable, 24 Volt DC Holding Brake
Also known as: 889508125787, VPL-B1652F-QJ14AA

Specifications

Volts AC: 480
Volts DC: 24
Size: 165 mm
Type: Servo Motor, Low Inertia
RPM: 4500
Volts AC: 480
Size: 165 mm
RPM: 4500
Volts DC: 24
Type: Servo Motor, Low Inertia