125A, 250VAC, Indus & Electric Fuses UL Class RK1 Duel Ele

Item #: 1342704

Cat #: LLNRK125

UPC: 079458330847

Sign In or Register to view pricing and more.
Documents & Guides
125A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Overview

125A, 250VAC, 125VDC, Industrial & Electrical Fuses UL Class RK1 Duel Element Time Lag (Slo-Blow)

Littelfuse LLNRK and LLSRK series POWR-PRO™ fuses provide superior overload and short circuit protection for service entrance, main, feeder and general-purpose branch circuits up to 600 amperes. LLNRK/LLSRK series fuses can be installed in existing Class H fuse blocks to upgrade systems containing lower interrupting rating Class H one-time or renewable fuses. Applications: All general-purpose circuits; Motors; Transformers; Solenoids; Fluorescent lighting; All system components with high in-rush currents.

Also known as: 079458330847, LLNRK125

Specifications

Class: RK1
Amps: 125
Volts DC: 125
Speed: Time Delay, Slow Blow
Volts AC: 250
Mounting: Clip
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Class: RK1
Volts DC: 125
Volts AC: 250
Standards: California Proposition 65
Amps: 125
Speed: Time Delay, Slow Blow
Mounting: Clip
Interrupt Rating DC: 20 kA