SWITCH FUSIBLE HD 600V 60A 3P NEMA12

Item #: 1342802

Cat #: CH362AWK

UPC: 785901995241

to view pricing and more.
SWITCH FUSIBLE HD 600V 60A 3P NEMA12

Overview

SWITCH FUSIBLE HD 600V 60A 3P NEMA12
Also known as: 785901995241, CH362AWK

Specifications

Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Amps: 60
IP/NEMA Rating: NEMA 12