LED Downlight, 4", Thin, 3000K, 9.6W, 675 Lumen, 120-277V

Item #: 1343047

Cat #: WF4-LED-30K-MVOLT-MW-M6

UPC: 191723724219

to view pricing and more.
Documents & Guides
LED Downlight, 4 Inch, Wafer-thin, 9.6 Watt, 657 Lumen, 3000K, 80 CRI, 120-277 Volt, Matte White

Overview

LED Downlight, 4 Inch, Wafer-thin, 9.6 Watt, 657 Lumen, 3000K, 80 CRI, 120-277 Volt, Matte White
Also known as: 191723724219, WF4-LED-30K-MVOLT-MW-M6

Specifications

Color Temperature: 3000 (Warm White)
Color: Matte White
Color Rendering Index (CRI): 80
Wattage: 9.600
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 80
Light Technology: LED
Color: Matte White
Wattage: 9.600
Volts AC Range: 120 - 277