This product has been discontinued.

LED Downlight, 10 Watt, 700 Lumen, 3000K, 5" Round, 120-277V
Item #: 1343058
Cat #: JSF-5IN-07LM-30K-90CRI-MVOLT-ZT-WH-M6
UPC: 191723064957
to view pricing and more.
Documents & Guides
Slimform LED Surface Mount Downlight, 10 Watt, 700 Lumen, 3000K, 90 CRI, 5 Inch Diameter, 120-277 Volt, 0-10V Dimming, White
Overview
Slimform LED Surface Mount Downlight, 10 Watt, 700 Lumen, 3000K, 90 CRI, 5 Inch Diameter, 120-277 Volt, 0-10V Dimming, White
Also known as: 191723064957, JSF-5IN-07LM-30K-90CRI-MVOLT-ZT-WH-M6
Specifications
| Color Temperature: | 3000 (Warm White) |
| Wattage: | 10 |
| Diameter: | 5 in |
| Color: | White |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White) |
| Diameter: | 5 in |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Wattage: | 10 |
| Color: | White |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |