12-3/12-3/12-1 MCPLUSLITE BK RD BE WE
Item #: 1343674
Cat #: 3605-42-00
UPC: 077680279958
to view pricing and more.
Documents & Guides
No Documents Available
12-3/12-3/12-1 MCPLUSLITE BK RD BE WE
Overview
12-3/12-3/12-1 MCPLUSLITE BK RD BE WE
Type MC Steel Metal Clad Cable is a traditional Type MC cable containing one or more copper grounding conductors; the armor is not an equipment grounding means
Also known as: 077680279958, 3605-42-00
Specifications
| Length: | 250 ft |
| Conductors: | 3 |
| Gauge: | 12 AWG |
| Material: | Copper |
| Jacket: | Aluminum |
| Volts AC: | 600 |
| Stranding: | Solid |
| Color: | Black/Red/Blue |
| Length: | 250 ft |
| Gauge: | 12 AWG |
| Jacket: | Aluminum |
| Stranding: | Solid |
| Conductors: | 3 |
| Material: | Copper |
| Volts AC: | 600 |
| Color: | Black/Red/Blue |