LED Garage Luminaire, 75 Watt, 9300 Lumen, 4000K, 120-277V

Item #: 1343804
Cat #: LSQ2-70-4K-PCU
UPC: 785988041220
Sign In or Register to view pricing and more.
Documents & Guides
Lumasquare Luminaire, 75 Watt, 9300 Lumen, 4000K, 70 CRI, 120-277 Volt, Dark Bronze Textured, Photocell, Impact Resistant Acylic Diffuser

Overview

Lumasquare Luminaire, 75 Watt, 9300 Lumen, 4000K, 70 CRI, 120-277 Volt, Dark Bronze Textured, Photocell, Impact Resistant Acylic Diffuser
Also known as: 785988041220, LSQ2-70-4K-PCU

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Wattage: 75
Type: Luminaire
Volts AC Range: 208, 240, 120
Material: Aluminum
Standards: California Proposition 65
Light Technology: LED
Color: Dark Bronze
Wattage: 75
Volts AC Range: 208, 240, 120
Standards: California Proposition 65
Color Temperature: 4000 (Cool White)
Type: Luminaire
Material: Aluminum
Light Technology: LED

Customer Reviews

No reviews for this product
(0)