Weatherproof-In-Use Box, 1-Gang, Recessed, Horizontal, Non-Metallic, White Cover

Item #: 13439

Cat #: DBHB1W

UPC: 018997776303

to view pricing and more.
Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Horizontal Clear Cover, New Brick Construction, Includes Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex Face Plate, (1) Standard GFCI Face Plate, (1) Sets of Installation Screws, (1) NM Cable Connector, and an In Place Disposable Mud Cover

Overview

Weatherproof-In-Use Box, 1-Gang, Non-Metallic, Recessed, Horizontal Clear Cover, New Brick Construction, Includes Installed Bug Plugs, Siding Profile Adapter Plate, (1) Standard Duplex Face Plate, (1) Standard GFCI Face Plate, (1) Sets of Installation Screws, (1) NM Cable Connector, and an In Place Disposable Mud Cover

Arlington's IN BOX series provides everything installers need for weatherproof-in-use siding applications and, can be used in new stucco, textured surfaces, and rigid siding applications for new and old work projects.

Also known as: 018997776303, DBHB1W

Specifications

Gangs: 1
Color: White
Mounting: Horizontal
Cubic Inches: 22 in³
Gangs: 1
Mounting: Horizontal
Color: White
Cubic Inches: 22 in³