ETN FAZ-C6/3-NA UL 489 Industrial M

Item #: 1344199
Cat #: FAZ-C6/3-NA
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
FAZ-NA UL 489 MCB 3P 6A C CURVE

Overview

FAZ-NA UL 489 MCB 3P 6A C CURVE
Also known as: FAZ-C6/3-NA

Specifications

Amps: 6
Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Amps: 6
Volts DC: 48
Mounting: DIN Rail
Family / Style: FAZ-NA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)