Contactor, Safety, 116A, 100-250V AC/DC Coil, 1NO, 2NC Auxiliary

Item #: 1344222

Cat #: 100S-E116ED12C

UPC: 889508536774

to view pricing and more.
Documents & Guides
Contactor, Safety, 116 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power, Auxiliary Contact *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 116 Amp, 100 - 250 Volt AC/DC Coil, 1 Normally Open, 1 Normally Closed, 1 Normally Closed Lower Power, Auxiliary Contact *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-E116ED12C from Rockwell Automation® is an 116 A, 100-250 V 50-60 Hz / 100-250 V DC IEC safety contactor with three normally open poles. It has one normally open and one normally closed auxiliary contacts, 24 V DC PLC Interface, and Busbar connections. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 889508536774, 100S-E116ED12C

Specifications

Poles: 3
Type: Safety, Contactor
Mounting: Surface
Amps: 116
Volts DC Control Range: 100 - 250
Volts AC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product
Poles: 3
Mounting: Surface
Volts DC Control Range: 100 - 250
Special Program: Rockwell Automation Preferred Product
Type: Safety, Contactor
Amps: 116
Volts AC Control Range: 100 - 250