
to view pricing and more.
Documents & Guides
5pc TORQUE LOCK™ Pliers Kit, TORQUE LOCK™: Faster Setup and Easy Release, Includes: (1) 48-22-3422 (5" Curved Jaw) (1) 48-22-3421 (7" Curved Jaw) (1) 10" TORQUE LOCK™ Straight Jaw Locking Pliers with Grip (48-22-3610) (1) 7" TORQUE LOCK™ Straight Jaw Locking Pliers (48-22-3507)
Overview
5pc TORQUE LOCK™ Pliers Kit, TORQUE LOCK™: Faster Setup and Easy Release, Includes: (1) 48-22-3422 (5" Curved Jaw) (1) 48-22-3421 (7" Curved Jaw) (1) 10" TORQUE LOCK™ Straight Jaw Locking Pliers with Grip (48-22-3610) (1) 7" TORQUE LOCK™ Straight Jaw Locking Pliers (48-22-3507)
The MILWAUKEE® 5-Piece TORQUE LOCK™ Locking Tools provide users with a faster tool setup and more locking force for the professional tradesman. The unique thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the screwdriver through-hole design. The TORQUE LOCK™ pliers kit features hardened jaws for more gripping power, and forged alloy steel for maximum durability, locking tools are made for the toughest applications and jobs. Milwaukee stands behind their locking tools and back this TORQUE LOCK™ pliers kit with a limited lifetime guarantee.
Also known as: 045242500161, 48-22-3695
Features & Benefits
- Faster tool set up and more locking force than the competition
- Screwdriver through-hole provides users with leverage for tightening the thumb screw
- Hardened jaws with better grip force on jobsite material
- Forged alloy steel construction gives users strength and durability
- Rust protection increases tool life by reducing corrosion
- Ergonomic handles with anti-pinch design
- 48-22-3422 (5 in. curved jaw); 48-22-3421 (7 in. curved jaw); 48-22-3610 (10 in. maxbite); 48-22-3507 (7 in. straight jaw); 48-22-3506 (6 in. long nose)
- Limited Lifetime Warranty
Specifications
No Specifications Available