This product has been discontinued.

4' 25W T5 LED Lamp, 50K
Item #: 1344468
Cat #: KT-LED25T5HO-48GC-850-D/G2
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, T5, 25W, 4' Tube, High Output, 5000K, 120-277V Input, G5 (Miniature Bi-Pin) Base, >80 CRI
Overview
LED Lamp, T5, 25W, 4' Tube, High Output, 5000K, 120-277V Input, G5 (Miniature Bi-Pin) Base, >80 CRI
Keystone’s DirectDrive LED technology makes installing the T5HE/T5HO tubes in new construction and retrofits easy. These UL Type B LED tubes bypass the ballast by wiring 120-227V line voltage directly to the sockets, saving ballast maintenance costs. Ideal for commercial and warehouse applications, these UL Type B LED tubes have wide light distribution ensuring similar photometric performance for fixtures being retrofitted. DirectDrive LED tubes eliminate the need for multiple expensive ballasts in 6-lamp high bay fixtures.
Also known as: KT-LED25T5HO-48GC-850-D/G2
Features & Benefits
- 50,000+ Hour Lifetime
- Environmentally Friendly: No Mercury Used
- Instant Startup
- Direct Replacement for F54T5/HO Fluorescent Lamp
- Frosted Lens Eliminates Pixelation
- UL Classified
- Integral Driver (Isolated), Eliminates the Need for External Driver or Ballast
- Suitable for use in typical vapor tight fixtures up to 35C Ambient
- Improved Lamp Durability with Shatterproof Coated Glass
Specifications
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 25 |
| Length: | 4 ft, 48 in |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Miniature Bi-Pin (G5) |
| Material: | Safety Coated Glass |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 5000 (Bright White) |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Material: | Safety Coated Glass |
| Wattage: | 25 |
| Color Rendering Index (CRI): | 80 |
| Base: | Miniature Bi-Pin (G5) |
| Volts AC Range: | 120 - 277 |