LED Troffer, 32 Watt, 3200 Lumen, 4000K, 120-277V, 2x2

Item #: 1344501

Cat #: ZR22MT-32L-40K-10V

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 32 Watt, 3200 Lumen, 4000K, 90 CRI, 120-277 Volt, 2x2, Matte Finish, 0-10V Dimming

Overview

LED Troffer, 32 Watt, 3200 Lumen, 4000K, 90 CRI, 120-277 Volt, 2x2, Matte Finish, 0-10V Dimming
Also known as: ZR22MT-32L-40K-10V

Specifications

Size: 2RMU
Color: Black
Length: 19 in
Number of Ports: 48
Connector Type: CAT 6
Size: 2RMU
Length: 19 in
Connector Type: CAT 6
Color: Black
Number of Ports: 48