BLM AEM3686-4 1.5HP 1750RPM 3

Item #: 1344526

Cat #: AEM3686-4

UPC: 781568116876

Sign In or Register to view pricing and more.
Documents & Guides
BLM AEM3686-4 1.5HP 1750RPM 3

Overview

BLM AEM3686-4 1.5HP 1750RPM 3
Also known as: 781568116876, AEM3686-4

Specifications

Phase: 3
Horsepower: 1.500
Amps: 2.200
Phase: 3
Amps: 2.200
Horsepower: 1.500