45DMS Distance Measurement Sensor, Background Reflection

Item #: 1344548
Cat #: 45DMS-B8LGT1-D5
UPC: 191326504966
Sign In or Register to view pricing and more.
Documents & Guides
45DMS Distance Measurement Sensor, Background Reflection, 0.1 - 5 meter, Push Button and Remote Touch, Class 1 Laser, Auto PNP or NPN (IO-Link) and 4 - 20 mA Output, Integral 5 pin DC Micro (M12)

Overview

45DMS Distance Measurement Sensor, Background Reflection, 0.1 - 5 meter, Push Button and Remote Touch, Class 1 Laser, Auto PNP or NPN (IO-Link) and 4 - 20 mA Output, Integral 5 pin DC Micro (M12)
Our Bulletin 45DMS Distance Measurement Sensors are ideal for precise distance measurement of targets and features IO-Link functionality for enhanced diagnostics and linkage to The Connected Enterprise®
Also known as: 191326504966, 45DMS-B8LGT1-D5

Specifications

Type: Photo Sensor, Distance Meter
Amps Range: 0.004 - 0.020
Range: 0.100 - 5 m
Type: Photo Sensor, Distance Meter
Range: 0.100 - 5 m
Amps Range: 0.004 - 0.020

Customer Reviews

No reviews for this product
(0)