Aluminum Multi-Tap Encapsulated Cable Blocks, One-Way Configuration

Item #: 1344610

Cat #: CSB-350-3-S

UPC: 783786714803

to view pricing and more.
Documents & Guides
Aluminum Multi-Tap Encapsulated Cable Blocks, One-Way Configuration, Wire Range 350 kcmil-10 Str, Hex Size 5/16 Inch, Length 3.24 Inches, Width 2.37 Inches, Height 2.50 Inches, Outlets 3, Clear Insulation

Overview

Aluminum Multi-Tap Encapsulated Cable Blocks, One-Way Configuration, Wire Range 350 kcmil-10 Str, Hex Size 5/16 Inch, Length 3.24 Inches, Width 2.37 Inches, Height 2.50 Inches, Outlets 3, Clear Insulation
Also known as: 783786714803, CSB-350-3-S

Specifications

Color: Clear
Length: 3 in
Material: Aluminum
Wire/Cable Openings: 3
Color: Clear
Material: Aluminum
Length: 3 in
Wire/Cable Openings: 3