Servo Motor, Rotary, 460V, 2250 RPM, 300 mm Frame, Medium Inertia

Item #: 134470

Cat #: MPM-B1304E-MJ72AA

UPC: 884951113268

to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 460 Volt, 2250 RPM, 300 mm Frame Size, Medium Inertia, No Brake, SpeedTEC DIN Connector, Right Angle *** Rockwell Automation Preferred Product ***

Overview

Servo Motor, Rotary, 460 Volt, 2250 RPM, 300 mm Frame Size, Medium Inertia, No Brake, SpeedTEC DIN Connector, Right Angle *** Rockwell Automation Preferred Product ***
Also known as: 884951113268, MPM-B1304E-MJ72AA

Specifications

Type: Servo Motor, Medium Inertia
Size: 300 mm
Volts AC: 460
RPM: 2250
Special Program: Rockwell Automation Preferred Product
Type: Servo Motor, Medium Inertia
Volts AC: 460
Special Program: Rockwell Automation Preferred Product
Size: 300 mm
RPM: 2250