PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Item #: 1344738

Cat #: 855D-P10SC20B24Y3L8L4Y7C1

UPC: 887172398346

to view pricing and more.
Documents & Guides
PREASSEMBLED STACK LIGHT 30 MM STACK LIG

Overview

PREASSEMBLED STACK LIGHT 30 MM STACK LIG
Also known as: 887172398346, 855D-P10SC20B24Y3L8L4Y7C1

Specifications

Mounting: Pole
Volts DC: 24
Size: 30 mm
Volts AC: 24
Mounting: Pole
Size: 30 mm
Volts DC: 24
Volts AC: 24