Pendant, 2-Light, 9.5W LED, 120V, Brushed Nickel

Item #: 1344749
Cat #: 77660EN3-962
UPC: 785652052309
Sign In or Register to view pricing and more.
Documents & Guides
Two Light Semi-Flush Convertible Pendant, Includes 2- 9.5 Watt LED Lamps, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, Supplied with 10' of Chain

Overview

Two Light Semi-Flush Convertible Pendant, Includes 2- 9.5 Watt LED Lamps, 120 Volt, Brushed Nickel Finish, Satin Etched Glass, Supplied with 10' of Chain
Welcome to Generation Lighting. We started our company in 1919, and are excited to be serveing your lighting needs for over a century. Through the generations, we have always held true to delivering on our promise: beautiful lighting at an affordable value. Our product portfolio has also evolved to serve the needs of today’s builders, contractors and homeowners. From space, to function, to style and energy efficiency, we offer complete solutions and are pleased to present our Sea Gull Collection
Also known as: 785652052309, 77660EN3-962

Specifications

Volts AC Control: 120
Base: Medium Screw (E26)
Type: Pendant
Color: Brushed Nickel
Diameter: 14 1/4 in
Light Technology: LED
Wattage: 9.500
Volts AC Control: 120
Type: Pendant
Diameter: 14 1/4 in
Wattage: 9.500
Base: Medium Screw (E26)
Color: Brushed Nickel
Light Technology: LED

Customer Reviews

No reviews for this product
(0)