Weatherproof Box, 1-Gang, (5) 3/4" Outlets, 2" Deep, Aluminum Die Cast

Item #: 13448
Cat #: IH5-2-LM
UPC: 042269393257
Sign In or Register to view pricing and more.
Documents & Guides
Weatherproof Outlet Box, 1-Gang, (5) 3/4 Inch Hubs, Depth: 2 Inch, With Mounting Lugs, Aluminum

Overview

Weatherproof Outlet Box, 1-Gang, (5) 3/4 Inch Hubs, Depth: 2 Inch, With Mounting Lugs, Aluminum
Preferred for more than 50 years, Red Dot® weatherproof and conduit body solutions withstand the harshest elements and ensure trouble free installation and years of superior performance.
Also known as: 042269393257, IH5-2-LM

Specifications

Gangs: 1
Color: Silver
Material: Aluminum Die Cast
Threaded Outlet Diameter: 3/4 in
Number of Threaded Outlets: 5
Gangs: 1
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Color: Silver
Threaded Outlet Diameter: 3/4 in

Customer Reviews

No reviews for this product
(0)