Disconnect Switch, Protective Cover, 200A, Class H/J/R

Item #: 1344887
Cat #: 1494U-PC200
UPC: 887172669088
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, Protective Cover, 200 Amp, Class H/J/R

Overview

Disconnect Switch, Protective Cover, 200 Amp, Class H/J/R
Also known as: 887172669088, 1494U-PC200

Specifications

Amps: 200
Poles: 3
Class: R, H, J
Mounting: Clip
Type: Protective Cover
Amps: 200
Class: R, H, J
Type: Protective Cover
Poles: 3
Mounting: Clip

Customer Reviews

No reviews for this product
(0)