MOLDED CASE CIRCUIT BREAKER 347V 45A

Item #: 1344968

Cat #: BDL16045

UPC: 606481148516

to view pricing and more.
Documents & Guides
No Documents Available
MOLDED CASE CIRCUIT BREAKER 347V 45A

Overview

MOLDED CASE CIRCUIT BREAKER 347V 45A
Also known as: 606481148516, BDL16045

Specifications

Amps: 45
Volts DC: 125
Poles: 1
Volts AC: 347, 690Y
Family / Style: PowerPact
Standards: California Proposition 65
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 14 kA
Amps: 45
Poles: 1
Family / Style: PowerPact
Interrupt Rating DC: 10 kA
Volts DC: 125
Volts AC: 347, 690Y
Standards: California Proposition 65
Interrupt Rating AC: 14 kA