Cable Tray, Ladder Type, Aluminum, 4" H x 24" W x 12' Long , Nema 20B

Item #: 1344979

Cat #: 09-4A20B-S144-24

UPC: 800388061613

to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 4" H x 24" W x 12' Long , Nema 20B

Overview

Cable Tray, Ladder Type, Aluminum, 4" H x 24" W x 12' Long , Nema 20B

Wire basket trays provide a safe open solution for routing cables and wires. They can be mounted onto a wall or suspended from a ceiling to provide a track that allows cables and wires to be routed easily around a building.

Also known as: 800388061613, 09-4A20B-S144-24

Specifications

Width: 24 in
Height: 4 in
Length: 12 ft
Material: Aluminum
Width: 24 in
Length: 12 ft
Height: 4 in
Material: Aluminum