APP MLLEDW22J5BU MLED LP 2K LM 3/4"

Item #: 1345130

Cat #: MLLEDW22J5BU

UPC: 781381047166

to view pricing and more.
Documents & Guides

Overview

MLLEDW22J5BU
Also known as: 781381047166, MLLEDW22J5BU

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 3000
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 3000
Light Technology: LED