24" Bolt Cutter

Item #: 1345159

Cat #: 48-22-4024

UPC: 045242502769

to view pricing and more.
Documents & Guides
24" Bolt Cutter, Forged Steel Blades, Bolt Lock, Adjustable Blades, Lanyard Holes, Max Cut Capacity 7/16", Max Hardness 48RHC

Overview

24" Bolt Cutter, Forged Steel Blades, Bolt Lock, Adjustable Blades, Lanyard Holes, Max Cut Capacity 7/16", Max Hardness 48RHC

Milwaukee bolt cutters are engineered for more cuts and longer life. Forged steel blades are custom heat treated for maximum durability. Bolt lock secures the pivot bolts to prevent loosening. Comfort grip handles won't peel or slide off. Lanyard holes are integrated through the handles for easy tethering.

Also known as: 045242502769, 48-22-4024

Features & Benefits

  • Forged steel blades for longer life
  • Bolt lock prevents loosening
  • Comfort grip handles
  • Adjustable blades
  • Lanyard holes
  • Max cut capacity 7/16 in.
  • Max hardness 48RHC

Specifications

Type: Bolt Cutter
Length: 24 in
Type: Bolt Cutter
Length: 24 in