This product has been discontinued.

NK 2-fiber OM2 1.6mm Riser Jacket Patch
Item #: 1345212
Cat #: NKFP52ERLLSM001
UPC: 074983913350
Sign In or Register to view pricing and more.
NetKey 2-fiber OM2 LC duplex to LC duplex patch cord, riser (OFNR) rated with 1.6mm jacket, 1m
Overview
NetKey 2-fiber OM2 LC duplex to LC duplex patch cord, riser (OFNR) rated with 1.6mm jacket, 1m
Also known as: 074983913350, NKFP52ERLLSM001
Specifications
| Length: | 1 m |
| Color: | Orange |
| Length: | 1 m |
| Color: | Orange |