This product may not be available in all locations.
1
more

Breaker, Molded, 40A, 3P, 600V, 250 VDC, 14 kAIC, Type FDB
Item #: 134542
Cat #: FDB3040L
UPC: 786679305928
to view pricing and more.
Documents & Guides
40 Amp, 3-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type FDB, Cable In/Cable Out, 14 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip, Line & Load Terminals only
Overview
40 Amp, 3-Pole, Series C, NEMA, F-Frame, Molded Case, Circuit Breaker, Type FDB, Cable In/Cable Out, 14 kAIC, 600 Volt AC, 250 Volt DC, Fixed Thermal-Magnetic Trip, Line & Load Terminals only
Also known as: 786679305928, FDB3040L
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Amps: | 40 |
| Volts AC: | 600 |
| Mounting: | Panel |
| Volts DC: | 250 |
| Volts AC: | 600 |
| Poles: | 3 |
| Amps: | 40 |