This product has been discontinued.
1
more

to view pricing and more.
Documents & Guides
Heated Toughshell Jacket, Camouflage, Size: Medium, Includes: (1) Battery Holder w/ USB Charger, ***Jacket Only, Battery & Charger Sold Separately***
Overview
Heated Toughshell Jacket, Camouflage, Size: Medium, Includes: (1) Battery Holder w/ USB Charger, ***Jacket Only, Battery & Charger Sold Separately***
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated QuietShell jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Featuring the new RealTree edge® pattern for use in wooded environments, QuietShell stretch polyester reduces noise from movement, and provides wind and water resistance to survive the elements.
Also known as: 045242522736, 222C-20M
Features & Benefits
- Quick-heat function reaches selected temperature 3X faster
- One-touch LED controller with (3) heat settings per heat zone
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
- Heating zones: chest, back, & pockets
- Washer and dryer safe
- QuietShell stretch polyester reduces noise from movement and provides wind/water resistance
- FreeFlex™ Mobility gussets provide enhanced mobility
- High loft insulation to trap heat
- Adjustable cuffs and waist with drop tail extended back
Specifications
| Color: | Camouflage |
| Type: | Lithium Battery |
| Size: | Medium |
| Color: | Camouflage |
| Size: | Medium |
| Type: | Lithium Battery |