Per USA DOE Ban, This Product Is No Longer Available For Sale. See LED Sub, Satco Item #S21287

Item #: 1345636
Cat #: S3235
UPC: 045923032356
Sign In or Register to view pricing and more.
Documents & Guides
40 Watt B11 Incandescent; Frost; 1500 Average rated hours; 360 Lumens; Medium Base; 120 Volt

Overview

40 Watt B11 Incandescent; Frost; 1500 Average rated hours; 360 Lumens; Medium Base; 120 Volt
Also known as: 045923032356, S3235

Specifications

Base: Medium Screw (E26)
Shape: B11 (Blunt Tip)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Wattage: 40
Lumens: 360
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Lumens: 360
Dimmable: Yes
Shape: B11 (Blunt Tip)
Color: Frosted
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)