Compression Lug, Copper, 1-Hole

Item #: 134564

Cat #: LCAX350-56-6

UPC: 074983447817

Sign In or Register to view pricing and more.
Compression Lug, Copper, 1-Hole, Flex, 350 kcmil Cable, 5/16" Stud Hole

Overview

Compression Lug, Copper, 1-Hole, Flex, 350 kcmil Cable, 5/16" Stud Hole
Also known as: 074983447817, LCAX350-56-6

Specifications

Color: Blue
Material: Copper
Mounting: 1-Hole
Stud Size: 5/16 in
Allowable Gauge Range: 350
Color: Blue
Mounting: 1-Hole
Allowable Gauge Range: 350
Material: Copper
Stud Size: 5/16 in