Copper Compression Lug, 1 Hole, 350 kcmi

Item #: 134566

Cat #: LCAX350-58-6

UPC: 074983435944

Sign In or Register to view pricing and more.
One-hole, flex lug, 350 kcmil cable, 5/8 stud hole.

Overview

One-hole, flex lug, 350 kcmil cable, 5/8 stud hole.
Also known as: 074983435944, LCAX350-58-6

Specifications

Color: Blue
Material: Copper
Stud Size: 5/8 in
Color: Blue
Stud Size: 5/8 in
Material: Copper