6v, (2) 5.4w Incandescent Lamps, White

Item #: 134599

Cat #: CC3WH

UPC: 662401965793

Sign In or Register to view pricing and more.
6v, (2) 5.4w Incandescent Lamps, White

Overview

6v, (2) 5.4w Incandescent Lamps, White
Also known as: 662401965793, CC3WH

Specifications

Volts DC: 6
Material: Polycarbonate
Color: White
Wattage: 10.800
Light Technology: Incandescent
Volts AC Range: 120 - 277
Volts DC: 6
Color: White
Light Technology: Incandescent
Material: Polycarbonate
Wattage: 10.800
Volts AC Range: 120 - 277